2511 Siabite Siafix Discs 25mm P60 No Holes Green Pack of 100

Order Code: ZT5364142S

£49.99 Inc VAT (20%)


Description

The 2511 Siabite Siafix Discs are high-performance abrasives designed specifically for quality results on stainless steel and high-alloy steels, though versatile enough for non-ferrous metals as well. Engineered with ceramic aluminium oxide grit, these discs deliver aggressive cutting power with minimal effort, making them ideal for demanding applications like weld preparation, stock removal, and deburring. A closed-coat, resin-over-resin bonding ensures durability, while an active cooling additive reduces heat buildup, enhancing efficiency and surface quality. The flexible X-weight cloth backing with hook and loop attachment provides easy handling and stability, enabling smooth blending, discoloration removal, and surface treatment with minimal machine interruptions. A durable choice for precise, efficient metalwork.

Features and Benefits
• High-performance discs designed for stainless steel, high-alloy steels, and non-ferrous metals
• Ceramic aluminium oxide grit for aggressive cutting with minimal effort
• Suitable for applications like weld preparation, stock removal, deburring, and blending
• Closed-coat and resin-over-resin bonding for enhanced durability
• Cooling additive reduces heat buildup, ensuring smoother finishes and protecting surfaces
• Flexible X-weight cloth backing with hook and loop attachment for secure placement and easy handling
• Minimises machine interruptions for increased productivity

Notes
• Images are for illustration purposes only

See full description
Specifications for 2511 Siabite Siafix Discs 25mm P60 No Holes Green Pack of 100
  • Colour
    Green
  • Diameter
    25mm
  • Vacuum Hole Design
    No Holes
  • Grit
    P60
  • Backing Material
    X-wt Cloth
  • Bond Type
    Resin Over Resin
  • Abrasive Material
    Ceramic Aluminium Oxide
  • MFR Part No.
    7658.1526.0060.01
  • Series
    2511 Siabite
  • Disc Type
    Sanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome