2608605091 C470 Sanding Discs 240 Grit 150mm (5 Pack)

Order Code: ZT2603544S

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.465%
20 +£4.2210%


Description

Bosch 2608605091 Sanding Discs C470 Best for Wood and Paint 150mm x 240 Grit (Pack Of 5) The Bosch 2608605091 is a Pack of 5 Sanding Discs with 6 holes for dust removal. They are designed for Random Orbital Sanders with a 150mm Diameter and P240 Grit. The C470 Best for Wood and Paint has an exceptional material removal rate. The product has a calcium stearate coating that reduces clogging. Furthermore, its electrostatic open-coated surface with space between grits ensures even, controlled, consistent dust removal. This is designed to be used when sanding wood and paint, such as coatings like varnish, roughcast, filler and synthetics and solid materials like polymers (Corian, Varicor). The C470 Best for Wood and Paint sanding sheet is compatible with orbital sanders. The product is made from a C-/B-paper, coated with tough semi-friable aluminium oxide for consistent quality. Quick changes and easy handling are possible thanks to hook-and-loop-backed fastening system. Features: C470 Best for Wood and Paint has an exceptional material removal rate Calcium stearate coating reduces clogging for the benefit of removal rate The electrostatic open-coated surface ensures even, controlled, consistent dust removal Specification: Part Number: 2 608 605 091 Disc diameter: 150mm Grit: P240 Pack Size: 5

See full description
Specifications for 2608605091 C470 Sanding Discs 240 Grit 150mm (5 Pack)
  • Disc Diameter
    150mm
  • Grit
    P240
  • Pack Quantity
    5
  • Product Type
    Sanding Discs
  • Applications
    Varnish
    Paint
    Wood
    Filler

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome