2608605469 Sanding Disc 120 Grit 115mm

Order Code: ZT2603514S

£0.43 Inc VAT (20%)


Description

Bosch 2608605469 Sanding Discs 115mm 120 Grit Features: Suitable for fine and coarse sanding, material removal, deburring and de-rusting, for different materials such as wood, paint, metal, stone Especially suitable for use in the field of vehicle repair Sanding discs on paper and fibre backing Specification: Disc diameter: 115mm Bore diameter: 22mm Grit: 120

See full description
Specifications for 2608605469 Sanding Disc 120 Grit 115mm
  • Grit
    120
  • Bore Diameter
    22mm
  • Disc Diameter
    115mm
  • Product Type
    Sanding Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome