Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
2608605643 Sanding Disc 1 25MM 120 Grit
By Bosch
1 Review
Order Code:
ZT1026565X
£3.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.49
0%
10 +
£3.32
5%
1
Add to basket
Get it on
Thu, 16th Jan
In Stock
GBP
3.49
https://www.zoro.co.uk/shop/abrasives/sanding-discs/2608605643-sanding-disc-1-25mm-120-grit/p/ZT1026565X
Add to quotation
Schedule an order and save 5%
View all Sanding Discs
Description
Abrasive Grade: P120.
Abrasive Material: Aluminium Oxide.
Tags:
#BulkDiscount
Specifications
Specifications for 2608605643 Sanding Disc 1 25MM 120 Grit
Backing Material
Hook-n-Loop
Grade
P120
MFR Part No.
2608605643
Vacuum Hole Design
8 Hole
Disc Diameter
125mm
Abrasive Material
Aluminium Oxide
Grit
P120
Mounting Type
Hook & Loop
Series
C430
Diameter
125mm
Disc Type
Coated Disc Pack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome