2608607247 60G, 120G & 240G Sanding Sheets

Order Code: ZT1033796X

£4.59 Inc VAT (20%)


Description

2608607247
Pack of 150mm diameter wood sanding sheets for random orbit sanders. 6 holes.
Contents: 2x 60, 2x 120 and 2x 240 grit.
6 pieces.

See full description
Specifications for 2608607247 60G, 120G & 240G Sanding Sheets
  • Disc Size
    150mm
  • Grade
    60 / 120 / 240
  • MFR Part No.
    2608607247
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P240
    P120
    P60
  • Length
    150mm
  • Type
    Coated Discs

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome