316498 FS 966 Ceramic Fibre Discs 180 x 22mm P36

Order Code: ZT3110235S

£3.39 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

FS 966 ceramic fibre discs can handle even the most challenging jobs and produces immaculate results especially on stainless steel. The ceramic aluminium oxide abrasive grain is exceedingly hard and self sharpening which allows for exceptional stock removal and an extended service life. Available in wide range of common industrial sizes and grits.

Features and Benefits
• Provides high level of aggressiveness to save time
• The ceramic aluminium oxide grain is exceedingly hard and powerful allowing for use in a wide range of applications
• The self sharpening abrasive allows for perfect grinding results over long periods of use
• Available in a range of common sizes and grits allowing for use with a range of tools and processes

Typical Applications
• Steel
• Stainless steel
• Alloy steels

See full description
Specifications for 316498 FS 966 Ceramic Fibre Discs 180 x 22mm P36
  • MFR Part No.
    316498
  • Series
    FS 966
  • Bore Diameter
    22mm
  • Grit
    P36
  • Colour
    Green
  • Bore Type
    Star Shaped Hole
  • Abrasive Material
    Ceramic
  • Maximum Operating Speed
    8500rpm
  • Diameter
    180mm
  • Model Number
    316498
  • Standards Met
    EN13743
  • Backing Material
    Fibre
  • Applications
    Stock Removal
    Heavy Duty Grinding
    Cutting
  • Vacuum Hole Design
    1 Hole
  • Bonding
    Resin
  • Suitable For
    Right Angle Grinder
  • Compatible Materials
    Stainless Steel
  • Grit Grade
    Extra Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome