318725 FS 966 Ceramic Fibre Discs 100x16mm P36

Order Code: ZT3813150S

£1.09each Inc VAT (20%)
£27.25 minimum order value

Minimum order quantity: 25.

Description

FS 966 ceramic fibre discs can handle even the most challenging jobs and produces immaculate results especially on stainless steel. The ceramic aluminium oxide abrasive grain is exceedingly hard and self sharpening which allows for exceptional stock removal and an extended service life. Available in wide range of common industrial sizes and grits.

Features and Benefits
• Provides high level of aggressiveness to save time
• The ceramic aluminium oxide grain is exceedingly hard and powerful allowing for use in a wide range of applications
• The self sharpening abrasive allows for perfect grinding results over long periods of use
• Available in a range of common sizes and grits allowing for use with a range of tools and processes

Typical Applications
• Steel
• Stainless steel
• Alloy steels

See full description
Specifications for 318725 FS 966 Ceramic Fibre Discs 100x16mm P36
  • Bore Diameter
    16mm
  • Grit
    P36
  • Colour
    Green
  • Series
    FS 966
  • Maximum Operating Speed
    15300rpm
  • Bore Type
    Round Hole
  • Model Number
    318725
  • Diameter
    100mm
  • MFR Part No.
    318725
  • Abrasive Material
    Ceramic
  • Standards Met
    EN13743

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome