35 Piece 2" Sanding Disc Kit

Order Code: ZT1012682S

£16.99 Inc VAT (20%)


Description

The BlueSpot 35 PCE Sanding and Preparation Disc Set contains a wide range of abrasive discs for surface conditioning, paint and rust removal, sanding, cleaning, grinding, stripping, deburring, polishing, finishing, gasket removal, self-sharpening, scuff blending, sticker removal and other adhesive removal. The set features 15 coarse, medium and fine 2" flexible woven nylon discs and 15 sandpaper discs 60, 80, and 100 grit. The set also comes complete with 4 diamond polishing discs. The 1/4" quick change mandrel is suitable for use with all the discs in the set and saves time when moving between the different grits. The flexible nature of the discs means they are highly suitable for use on intricate areas.

See full description
Specifications for 35 Piece 2" Sanding Disc Kit
  • Abrasive Material
    Diamond
  • Disc Diameter
    2in
  • Product Type
    Sanding Disc Kit
  • Applications
    Deburring
    Sanding
    Polishing
    Finishing
    Cleaning
    Grinding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome