4 1/2 Fibre Sanding Disc 115mm x 60 Grit Al-Ox ABFD11560Z

Order Code: ZT3113010S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Abrax 4 1/2″ Fibre Sanding Disc 115mm x 60 grit AL-OX ABFD11560Z DS4560

This Abracs fibre sanding disc is perfect for a variety of sanding applications, including:

Preparation of metal surfaces for painting or welding
Removal of rust, paint, and other coatings
Finishing of wood and other materials
The disc features a 60 grit abrasive surface that provides a fast, aggressive cut. It is made of high-quality materials and construction, making it durable and long-lasting. The disc is also compatible with a variety of power tools, making it a versatile and convenient choice for any sanding project.

Features:

60 grit abrasive surface
High-quality materials and construction
Compatible with a variety of power tools
Benefits:

Fast, aggressive cut
Durable and long-lasting
Versatile and convenient
Specifications:

Diameter: 115mm
Thickness: 1mm
Grit: 60
Material: Fibre
Order your Abracs 4 1/2″ Fibre Sanding Disc today and experience the difference!

See full description
Specifications for 4 1/2 Fibre Sanding Disc 115mm x 60 Grit Al-Ox ABFD11560Z
  • Diameter
    115mm
  • Material
    Fibre
  • Grit
    60
  • Thickness
    1mm
  • Product Type
    Fibre Sanding Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome