4 1/2 Fibre Sanding Disc 115mm x 80 Grit Al-Ox ABFD11580 (Pack 25)

Order Code: ZT3113009S

£36.99 Inc VAT (20%)


Description

Abrasc 4 1/2″ Fibre Sanding Disc 115mm x 80 grit AL-OX ABFD11580 (PACK 25) DS4580

Features:
115mm diameter
80 grit
AL-OX backing
Pack of 25
Benefits:
Ideal for sanding metal
Long lasting
High performance
Easy to use
Applications:
Metalworking
Welding
Fabrication
DIY
Specifications:

Diameter: 115mm
Grit: 80
Backing: AL-OX
Pack size: 25
Order your Abracs 4 1/2″ Fibre Sanding Disc 115mm x 80 grit AL-OX ABFD11580 (PACK 25) DS4580 today!

See full description
Specifications for 4 1/2 Fibre Sanding Disc 115mm x 80 Grit Al-Ox ABFD11580 (Pack 25)
  • Grit
    80
  • Diameter
    115mm
  • Pack Quantity
    25
  • Product Type
    Fibre Sanding Disc
  • Applications
    Welding
    Metalworking