4 1/2" Fibre Disc 115mm x 36 Grit Al-Ox ABFD11536Z

Order Code: ZT3113024S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Abrasc 4 1/2" Fibre Disc 115mm x 36 grit AL-OX ABFD11536Z DS4536

Premium quality zirconium fibre discs
Suitable for stainless steel
Unique resin bond
Heavy-duty fibre backing
Increased strength, durability and tear resistance
These Abracs fibre discs are made from high-quality zirconium and are suitable for use on stainless steel. They feature a unique resin bond that holds the grit to the disc surface, and a heavy-duty fibre backing that provides increased strength, durability and tear resistance. These discs are ideal for a variety of applications, including grinding, polishing, deburring and cleaning.

Features:

Premium quality zirconium
Suitable for stainless steel
Unique resin bond
Heavy-duty fibre backing
Increased strength, durability and tear resistance
Benefits:

Long lasting
Efficient
Easy to use
Safe to use
Affordable
Applications:

Grinding
Polishing
Deburring
Cleaning
Order your Abracs 4 1/2" Fibre Disc 115mm x 36 grit AL-OX ABFD11536Z DS4536 today!

See full description
Specifications for 4 1/2" Fibre Disc 115mm x 36 Grit Al-Ox ABFD11536Z
  • Suitable For
    Stainless Steel
  • Backing Material
    Fibre
  • Grit
    36
  • Material
    Zirconium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome