4" Fibre Sanding Discs 100MM x 36 Grit Zirconium ABFD10036Z

Order Code: ZT3112968S

£36.99 Inc VAT (20%)


Description

4" Abracs Fibre Sanding Discs 100mm x 36 Grit Zirconium ABFD10036Z DS436

Features:

36 grit zirconium abrasive for fast material removal
Fibre backing for vibration dampening and reduced heat build-up
Round shape for use with a variety of power tools
Water-resistant for use in wet sanding applications
Benefits:

Ideal for removing paint, rust, and other materials
Reduces vibration and heat build-up for a more comfortable and efficient sanding experience
Can be used in wet sanding applications to reduce dust and improve finish quality
Applications:

Metalworking
Woodworking
Automotive repair
General construction
Specifications:

Diameter: 4" (100mm)
Grit: 36
Backing: Fibre
Material: Zirconium
Water-resistant: Yes
Order your 4" Abracs Fibre Sanding Discs 100mm x 36 Grit Zirconium ABFD10036Z DS436 today!

See full description
Specifications for 4" Fibre Sanding Discs 100MM x 36 Grit Zirconium ABFD10036Z
  • Material
    Zirconium
  • Diameter
    4" (100mm)
  • Grit
    36
  • Applications
    Metalworking
  • Product Type
    Fibre Sanding Discs