420-010-20 50mm ATA Disc Holder

Order Code: ZT4795856S

£24.99 Inc VAT (20%)


Description

The AD Type Short Reach Direct Attachment Holder for Quickchange Discs enhances tool efficiency and versatility. Ideal for use in various industries, this direct attachment holder allows quick disc changes, saving time and effort, and boosting productivity.

Features and Benefits
• AD Type Connection ensures a secure and reliable attachment to various power tools
• Facilitates rapid disc changes, reducing downtime and increasing productivity
• Made from high-quality materials to withstand rigorous use in demanding environments
• Short-reach design offers better control and access to difficult areas, improving the quality and accuracy of the work
• The 6mm spindle ensures compatibility with a wide range of power tools, making it a versatile addition to any tool kit

Typical Applications
• Smooth out rough edges, weld seams, and surface imperfections
• Achieve a high-quality finish on metal surfaces
• Remove burrs and sharp edges from metal parts
• Smooth wooden surfaces and prepare them for finishing
• Strip old paint or rust from car bodies
• Access hard-to-reach areas for precise work on car bodies

See full description
Specifications for 420-010-20 50mm ATA Disc Holder
  • MFR Part No.
    420-010-20
  • Diameter
    50mm
  • Type
    Attachment Holder
  • Shank Diameter
    6mm
  • Shank Type
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome