4819 Blue line Fibre Discs


Select
Select
£0.69 Inc VAT (20%)


See all variants from £0.69

Description

4819
Tough durable zirconia grain with grinding aid to reduce heat build up and glazing.

Features and Benefits
• Strong fibre backing to give maximum grain support on arduous applications
• Excellent life and cut to reduce down time and consumable costs
• Perfect for mild and stainless steel applications

Feature Attributes

Bore Diameter:
22 mm
Vacuum Hole Design:
No Hole
Backing Material:
Fibre
Abrasive Material:
Zirconia Alumina
Series:
4819
Bore Type:
Star Shaped Hole
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome