0
1
2
3
4
5

4819 Siaron 8 Fibre Disc - Star Centre Hole - Diameter 180MM - Grit 40 - Pack of 50

Order Code: ZT1062963S

£129.99 Inc VAT (20%)


Description

Specially designed for applications involving steel and non-ferrous metals, 4819 siaron 8 fibre discs achieve, among other things, high stock removal rates and have a long life.

Specifications for 4819 Siaron 8 Fibre Disc - Star Centre Hole - Diameter 180MM - Grit 40 - Pack of 50
  • MFR Part No.
    6810.2419.0040
  • Type
    Coated Abrasives
  • Application
    Angle Grinders
  • Grit
    40
  • Series
    4819 siaron 8
  • Diameter
    180mm
  • Product Type
    Coated Abrasives
  • Colour on reverse side
    Olive Green
  • Hole pattern
    Star-pattern Hole
  • Colour on grit side
    Blue
  • Vacuum Hole Design
    No Hole
  • Backing Material
    Fibre
  • Abrasive Material
    Zirconia

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome