51131 443SA Trizact DISCS75mmP6000 Pack of 15

Order Code: ZT5128642S

£41.99 Inc VAT (20%)


Description

Refine paint rectification sand scratches prior to polishing
Follow up with appropriate liquids from the 3M� Perfect-It� Compound or Polish Range
Reduce polishing time increasing productivity
Always use moist, dust extraction switched off




Suggested Applications

See full description
Specifications for 51131 443SA Trizact DISCS75mmP6000 Pack of 15
  • Grit
    P6000
  • Applications
    Surface Finishing
    Sanding
    Paint Finishing
    Detailing
    Metal
    Hand Sanding
    Scratch Removal
    Machine Sanding
    Fine Finishing
  • Diameter
    75mm
  • Abrasive Material
    Trizact Silicon Carbide
  • Model Number
    51131
  • Grade
    Ultra Fine
  • Disc Type
    Coated Disc Pack
  • Series
    443SA
  • MFR Part No.
    7000043154

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome