581C Alumina Zirconia Fibre Disc


Select
Select
£0.49 Inc VAT (20%)


See all variants from £0.49

Description

581C
A fit-for-purpose fibre disc for heavy, medium and light grinding applications.
Provides excellent performance and a consistent quality finish.

Features and Benefits
• High performance alumina zirconia (AZ) mineral bonded to a vulcanized fibre backing combines strength with durability
• Conveniently packaged with 50 discs on a re-usable disc-holder clamping system, for easy storage and retention of disc shape and form
• Excellent performance on stainless and mild steel as well as other ferrous and non-ferrous materials

See full description

Feature Attributes

Vacuum Hole Design:
No Hole
Abrasive Material:
Alumina Zirconia
Backing Material:
Fibre
Series:
581 °C
Bore Type:
Star Shaped Hole
Colour:
Blue
More attributes