Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
60642 Green Corps Disc Back-up Pad 86MM (Pk-5)
By Green Corps
Order Code:
ZT1032109X
£13.39
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/abrasives/sanding-discs/60642-green-corps-disc-back-up-pad-86mm-pk-5/p/ZT1032109X
Add to quotation
Schedule an order and save 5%
View all Sanding Discs
Description
Back up pad for use with Green Corps? 115 and 125mm flexible grinding discs. Pack Quantity: 5.
Tags:
#ClearanceProduct
Specifications
Specifications for 60642 Green Corps Disc Back-up Pad 86MM (Pk-5)
Maximum Operating Speed
13000rpm
Bore Diameter
22mm
Backing Material
Fibre
Disc Diameter
100mm
MFR Part No.
60642
Vacuum Hole Design
No Hole
Series
Green Corps
Model Number
60642
Diameter
86mm
Material
Plastic
Mounting Type
Centre Bore
Shank Diameter
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome