0
1

61174 CG-RD Disc 115X22MM XCRS Blue (Rigid)

Order Code: ZT1032366X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Order by 3pm, get it Tomorrow

Description

3M Clean and Strip Discs are the fastest, most efficient and safest way to remove coatings, rust and paint.
The discs combine silicon carbide mineral and non-woven nylon fiber using a resin that dissolves and breaks down over time, ensuring the abrasive stays ultra strong and heat resistant. Silicon carbide is a very sharp synthetic mineral that is commonly used for low-pressure applications such as paint preparation - it breaks down much faster than aluminium oxide, to produce a vastly superior finish.

Features and Benefits
• Discs excel at aggressively remove paint, rust and coatings
• Fully load resistant
• Roloc™ attachment system allows for an easy disc change out for multi-step finishing processes
• Smear resistant
• Safe for operators

Typical Applications
• Remove paint and rust quickly and efficiently without damaging work piece geometry

Notes
• CG-RD Blue Rigid Disc XCRS
• Size: 115mm x 22mm
• Colour: Blue
• Max RPM: 11000

See full description
Specifications for 61174 CG-RD Disc 115X22MM XCRS Blue (Rigid)
  • Bore Diameter
    22mm
  • Disc Diameter
    115mm
  • Maximum Operating Speed
    11000rpm
  • MFR Part No.
    61174
  • Backing Material
    Hook-n-Loop
  • Abrasive Material
    Silicon Carbide
  • Grade
    Coarse
  • Colour
    Blue
  • Series
    CG-RD
  • Diameter
    115mm
  • Disc Type
    Stripping Disc
  • Model Number
    61174

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome