0
1

61356 985C Fibre Disc 178X22MMP50

Order Code: ZT1032111X

£2.19each Inc VAT (20%)
£219.00 minimum order value

Minimum order quantity: 100.

Description

3M 985C
3M's premium blended Cubitron™ disc. Superior performance in all metal grinding applications. More aggressive cut and longer life than 3M 785C discs.

Specifications for 61356 985C Fibre Disc 178X22MMP50
  • MFR Part No.
    61356
  • Backing Material
    Fibre
  • Vacuum Hole Design
    No Hole
  • Disc Diameter
    180mm
  • Bore Diameter
    22mm
  • Abrasive Material
    Ceramic
  • Maximum Operating Speed
    8500rpm
  • Grade
    P50
  • Bore Type
    Star Shaped Hole
  • Series
    985°C
  • Grit
    P50
  • Diameter
    180mm
  • Colour
    Red
  • Suitable For
    Right Angle Grinder
  • Applications
    Stock Removal
  • Bonding
    Resin
  • Compatible Materials
    Aluminium
  • Grit Grade
    Extra Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome