7240 Siacarat Discs 150mm P1000 No Holes Gold-Yellow Pack of 5

Order Code: ZT5364143S

£62.99 Inc VAT (20%)


Description

The 7240 Siacarat Siafast Discs are specifically engineered for finishing scratch-resistant surfaces, making them an ideal choice for professionals in the lacquers, composites, and mineral materials sectors. These discs feature diamond abrasive minerals, providing exceptional cutting power and a superior finish while enabling very high stock removal rates. Available in various grit sizes, they cater to a wide range of applications, from matt finishing to preparing surfaces for polishing. The knitted fabric backing with pressure-equalising foam enhances adaptability to contours and curves, ensuring a flawless surface finish. Waterproof and washable, these discs resist clogging and last up to 40 times longer than conventional abrasives, offering excellent value and performance in wet sanding tasks.

Features and Benefits
• Engineered for finishing scratch-resistant surfaces in professional applications
• Diamond abrasive minerals deliver superior cutting power and excellent surface finishes
• Available in various grit sizes for versatile sanding needs, from matt finishing to surface preparation
• Knitted fabric backing with pressure-equalising foam enhances adaptability to contours and curves
• Waterproof and washable, suitable for wet sanding tasks
• Low clogging during use, providing efficient performance
• Long-lasting, up to 40 times more durable than conventional abrasives for enhanced value

Notes
• Images are for illustration purposes only

See full description
Specifications for 7240 Siacarat Discs 150mm P1000 No Holes Gold-Yellow Pack of 5
  • Diameter
    150mm
  • Vacuum Hole Design
    No Holes
  • Abrasive Material
    Diamond
  • Bond Type
    Resin Over Resin
  • Colour
    Gold-Yellow
  • Grit
    P1000
  • MFR Part No.
    9967.9911.1000.03
  • Series
    7240 Siacarat
  • Disc Type
    Sanding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome