782C Cubitron II Fibre Discs


Select
Select
£1.29 Inc VAT (20%)
Up to 3.5% off


See all variants from £1.29

Description

3M Fibre Disc 782C is engineered for an ultra-rapid cut on carbon steel. These discs feature an advanced abrasive technology with 3M Precision-Shaped Grain. The stiff fibre backing and stronf resin bond provides durability and tear resistance.

Features and Benefits
• Cuts carbon steel rapidly for quicker cuts and greater efficiency
• 3M Precision-Shaped grain yields higher cut rates to reduce cutting time
• Disc completes more parts than conventional discs helping to reduce costs

See full description

Feature Attributes

Backing Material:
Fibre
Bore Type:
Star Shaped Hole
Abrasive Material:
Cubitron II Ceramic
Series:
782 °C
Colour:
Red
Suitable For:
Right Angle Grinder
More attributes
Product Reviews -
2 years ago by Jason
Great for adding primary bevels to a blade, also ideal for starting a satin finish on a blade before moving on to finer grits

2 years ago by Jason
Great for stock removal of steel, not as effective as the 982C but at nearly a 3rd of the price I'm not complaining

2 years ago by Jason
Work as expected, considering it's a 3M product I'm not surprised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome