0
1
2
3
4

7900 Sianet Disc No Center Hole - Diameter 150MM - Grit 100 - Pack of 50

Order Code: ZT1064998S

£20.99each Inc VAT (20%)
£104.95 minimum order value

Minimum order quantity: 5.

Description

The special net structure of 7900 sianet enables dust-free sanding with the highest abrasive performance.

Specifications for 7900 Sianet Disc No Center Hole - Diameter 150MM - Grit 100 - Pack of 50
  • MFR Part No.
    6397.0967.0100
  • Application
    Random Orbital Sander
  • Type
    Coated Abrasives
  • Grit
    100
  • Series
    7900 sianet
  • Diameter
    150mm
  • Product Type
    Coated Abrasives
  • Colour on reverse side
    White
  • Hole pattern
    Net-backed abrasive
  • Colour on grit side
    Beige
  • Technology
    Sianet, Siafast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome