0
1
2

88973 785C Fibre Disc 127X22MMP50

Order Code: ZT1032121X

£1.09 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

785C
A Cubitron? abrasive grain disc constructed on a fibre backing. Features grinding aid for cooler grinding. Excellent performance on hard-to-grind metals such as stainless steel and exotic alloys. Recommended for medium pressure applications. Available in a choice of grades and in diameters of 100mm, 115mm, 127mm or 178mm.

See full description
Specifications for 88973 785C Fibre Disc 127X22MMP50
  • MFR Part No.
    7000078092
  • Disc Diameter
    127mm
  • Grade
    P50
  • Maximum Operating Speed
    12000rpm
  • Abrasive Material
    Ceramic
    Aluminium Oxide
  • Backing Material
    Fibre
  • Bore Diameter
    22mm
  • Vacuum Hole Design
    No Hole
  • Diameter
    127mm
  • Series
    785°C
  • Bore Type
    Star Shaped Hole
  • Grit
    P50
  • Colour
    Red
  • Bonding
    Resin
  • Applications
    Stock Removal
  • Grit Grade
    Extra Coarse
  • Compatible Materials
    High Nickel Alloys
  • Suitable For
    Right Angle Grinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome