982C Cubitron II Precision Shaped Grain Fibre Discs


Select
Select
£2.49 Inc VAT (20%)


See all variants from £2.49

Description

3M Cubitron II Fibre Disc 982C slices through carbon steel with 3M Precision-Shaped Grain and can generate up to twice the cut-rate, durability, and life of other fibre discs - all with less grinding pressure. This allows for less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.

Features and Benefits
• Disc life is significantly longer which allows completing more parts per disc and requiring fewer changes
• Triangular shaped ceramic grain lasts up to two times times longer than other ceramic abrasives
• Stiff fibre backing and a strong resin bond provides durability and tear-resistance

See full description

Feature Attributes

Vacuum Hole Design:
No Hole
Backing Material:
Fibre
Abrasive Material:
Ceramic
Series:
982C
Bore Type:
Star Shaped Hole
Colour:
Red
More attributes