A24EX 230mmx6mmx22.23mm D/Cgrinding Disc

Order Code: ZT3932529S

£4.39each Inc VAT (20%)
£43.90 minimum order value

Minimum order quantity: 10.

Description

The A24 Extra Kronenflex grinding disc enhances metal processing with exceptional speed and quality. Ideal for maintenance, manufacturing, and fabrication, it excels in surface grinding, bevelling, and burr removal on various metals and stone.

Benefits and Features
• High stock removal for efficiency
• Universal applicability for diverse tasks
• Multiple diameters for customised use
• Depressed centre design for safety on angle grinders

Standards
• EN 12413

See full description
Specifications for A24EX 230mmx6mmx22.23mm D/Cgrinding Disc
  • Maximum RPM
    6600rpm
  • Series
    Kronenflex
  • Applications
    Grinding
  • Bore Diameter
    22mm
  • MFR Part No.
    13447
  • Diameter
    230mm
  • Model Number
    A 24 Extra
  • Thickness
    6mm
  • Suitable Materials
    Metal
    Steel
    Stainless Steel
    Stone
  • Standards Met
    EN 12413

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome