Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
ABRF38 1.1/2" Diameter Atabrite Discs - Medium
By ATA
Order Code:
ZT1198530X
£0.99
each
Inc VAT (20%)
£4.95 minimum order value
5
Add to basket
Minimum order quantity: 5.
Get it by
Tue, 4th Mar
In Stock
GBP
4.95
https://www.zoro.co.uk/shop/abrasives/sanding-discs/abrf38-1-half-inch-diameter-atabrite-discs-medium/p/ZT1198530X
Add to quotation
Schedule an order and save 5%
View all Sanding Discs
Description
ATA Brite Clean & Finish Quick Change Disc 38mm diameter Medium Grade
Specifications
Safety Information
Specifications for ABRF38 1.1/2" Diameter Atabrite Discs - Medium
Vacuum Hole Design
No Hole
Maximum Operating Speed
25000rpm
Backing Material
Fibre
Disc Diameter
38mm
Series
ABRF38
Grade
Medium
Diameter
38mm
Disc Type
Non-Woven Disc
Abrasive Material
Aluminium Oxide
Mounting Type
Quick Change
Compatible Materials
Ferrous Metals
Non-Ferrous Metals
Model Number
ABRF
Colour
Brown
Applications
Cleaning
Surface Preparation
Suitable For
Straight Angle Grinder
Right Angle Grinder
MFR Part No.
ABRF38