Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
ADSC50-120 50mm x 120 Grit Silicon Carbide Atadisc
By ATA
Order Code:
ZT3110097S
£0.61
each
Inc VAT (20%)
£3.05 minimum order value
Quantity
Price
Discount
1 - 49
£0.61
0%
50 - 99
£0.59
3.5%
100 - 199
£0.56
8%
200 - 499
£0.54
11.5%
500 +
£0.51
16.5%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
3.05
https://www.zoro.co.uk/shop/abrasives/sanding-discs/adsc50-120-50mm-x-120-grit-silicon-carbide-atadisc/p/ZT3110097S
Add to quotation
Schedule an order and save 5%
View all Sanding Discs
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for ADSC50-120 50mm x 120 Grit Silicon Carbide Atadisc
MFR Part No.
ADSC50-120
Series
ADSC50
Applications
Steel
Cast Iron
Sanding
Non-Ferrous Metal
Abrasive Material
Silicon Carbide
Grit
P120
Grade
Fine
Mounting Type
Quick Change
Diameter
50mm
Disc Type
Coated Disc
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome