0
1

Aluminium Oxide Fibre Discs


Select
Select
Select
£0.32 Inc VAT (20%)


See all variants from £0.32

Description

Aluminium Oxide General-Purpose Grade
Resin fibre backed sanding discs are designed for a wide range of industrial applications.

Features and Benefits
• High speed penetration of tough and high tensile materials
• Long disc life with optimal flexibility ensure York sanding discs give first class performance every time
• Recommended for use with all portable grinders and sanders

See full description

Feature Attributes

Backing Material:
Fibre
Abrasive Material:
Aluminium Oxide
Vacuum Hole Design:
No Hole
Bonding:
Resin
Suitable For:
Right Angle Grinder
Colour:
Brown
More attributes