0
1

BTS900 370W 150 MM Belt and Disc Sander

Order Code: ZT1718265S

£199.99 Inc VAT (20%)


Description

The Scheppach BTS900 is a combination belt and disc sander that will sand a variety of projects in both a horizontal or vertical position. It features a smooth running 370 watt motor, 2850 rpm sanding speed, and a 100 mm wide sanding belt for flat bed sanding which can then be easily set in a verticle position for end grain sanding. The 150 mm disc sander with its tilting table and mitre guide fence provides additional versatility to meet almost any of your sanding projects. Multifunctional combination sanding tool for smaller workshops to meet a variety of sanding applications. Includes additional 6 x piece sanding pack - 3 x disc / belts.

See full description
Specifications for BTS900 370W 150 MM Belt and Disc Sander
  • Disc Diameter
    150mm
  • Product Type
    Belt and Disc Sander
  • Power
    370W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome