C430 125MM Sanding Discs, 8 Hole, Hook & Loop Assorted Pack - 2 608 605 112 Pk-6

Order Code: ZT1021581P

£3.59 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The C430 Expert for Wood and Paint provides an long life when sanding wood, veneer and solid surfaces. Furthermore, its electrostatic open-coated surface with space between the grits ensures consistent dust removal, preventing sheet clogging.

Intended for the keying and sanding of paint, varnish, filler, primer and wood-based materials. It is also suitable for sanding after wetting on certain materials as well as smoothing out feather edges.

Fully synthetic resin-bonded grit for durability. Highly flexible C-/B- paper backing allows folding without cracks.

Compatible with all appropriate sized orbital sanders.





C430 sanding discs for random orbit sanders, Expert for wood and paint. suitable for sanding wood, wood based materials and paints. Appropriate for all 125mm random orbit sanders.

See full description
Specifications for C430 125MM Sanding Discs, 8 Hole, Hook & Loop Assorted Pack - 2 608 605 112 Pk-6
  • Grade
    P240
    P120
    P60
  • Disc Diameter
    125mm
  • Backing Material
    Hook-n-Loop
  • Vacuum Hole Design
    8 Hole
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    2 608 605 112
  • Mounting Type
    Hook & Loop
  • Grit
    P120
    P240
    P60
  • Diameter
    125mm
  • Series
    C430
  • Disc Type
    Coated Disc Pack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome