CD5213 150mm CD Velcro Sanding Disc P400

Order Code: ZT3809218S

£0.71each Inc VAT (20%)
£3.55 minimum order value

Minimum order quantity: 5.

Description

Ideal for fine standing, this P400 grade Hook and Loop Sanding Disc is perfect for finishing prep or sanding between varnish coats. It also provides great results on primed, lacquered, and painted surfaces offering smooth, professional results.

Features and Benefits
• 6 vacuum holes for efficient dust extraction to keep work areas clean
• Hook and loop attachment allows for quick, no fuss application
• Quality wear-resistant material for longevity

*Images for illustration purposes only*

See full description
Specifications for CD5213 150mm CD Velcro Sanding Disc P400
  • Abrasive Material
    Aluminium Oxide
  • Series
    CD
  • Diameter
    150mm
  • Vacuum Hole Design
    6 Hole
  • MFR Part No.
    CD5213
  • Grit
    P400
  • Model Number
    CD5213
  • Grade
    Extra Fine
  • Mounting Type
    Hook & Loop
  • Applications
    Wood
    Metals
    Sanding
  • Disc Type
    Coated Disc