CS 561 Fibre Discs 115 x 22 mm Grain 120 Star Shaped Hole (Pack of 25)

Order Code: ZT4792966S

£8.99 Inc VAT (20%)


Description

The Klingspor CS 561 fibre discs are adept at a range of tasks such as blending, shaping and cleaning of metallic materials. Available in all diameters commonly found in the industry, there is a wide range available. With such a vast number of sizes, the CS 561 fibre discs is a highly versatile abrasive. Through the aluminium oxide disc, this abrasive can help with the removal of things such as impurities, scale and rust from surfaces. The overall finish varies depending on backing pad. Medium and smooth is suited to finer grinding and rounding of edges whereas the hard and ribbed backing pad is the optimal choice for rougher grinding with high removal rates.

Features & Benefits
• A synthetic resin bond ensures robustness and durability
• These fibre discs offer high flexibility for a clean finish
• Its sturdy build allows for the disc to operate at extremely high speeds

Typical Applications
• Backing composed of a of a multi-layer fibre composite material
• These fibre discs are designed for use on angle grinders
• Medium and fine grit for use on steel and non-ferrous metal with coarser grit sizes even suitable for wood and plastic

See full description
Specifications for CS 561 Fibre Discs 115 x 22 mm Grain 120 Star Shaped Hole (Pack of 25)
  • Bore Diameter
    30mm
  • Abrasive Material
    Aluminium Oxide
  • Backing Material
    Fibre
  • Colour
    Maroon
  • Bore Type
    Star Shaped Hole
  • Standards Met
    EN 13743
  • Maximum Operating Speed
    13300rpm
  • Applications
    Stock Removal
    Heavy Duty Grinding
    Cutting
  • Diameter
    115mm
  • Vacuum Hole Design
    1 Hole
  • Grit
    120
  • Grit Grade
    Medium
  • Suitable For
    Right Angle Grinder
  • Compatible Materials
    Plastic
    Non-Ferrous Metals
    Wood
  • Bonding
    Resin
  • Series
    CS561
  • MFR Part No.
    10986

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome