CS 561 Fibre Discs, 180x22mm, Grit 80 (Pack of 25)

Order Code: ZT4792970S

£22.99 Inc VAT (20%)


Description

The Klingspor CS 561 fibre discs are adept at a range of tasks such as blending, shaping and cleaning of metallic materials. Available in all diameters commonly found in the industry, there is a wide range available. With such a vast number of sizes, the CS 561 fibre discs is a highly versatile abrasive. Through the aluminium oxide disc, this abrasive can help with the removal of things such as impurities, scale and rust from surfaces. The overall finish varies depending on backing pad. Medium and smooth is suited to finer grinding and rounding of edges whereas the hard and ribbed backing pad is the optimal choice for rougher grinding with high removal rates.

Features & Benefits
• A synthetic resin bond ensures robustness and durability
• These fibre discs offer high flexibility for a clean finish
• Its sturdy build allows for the disc to operate at extremely high speeds

Typical Applications
• Backing composed of a of a multi-layer fibre composite material
• These fibre discs are designed for use on angle grinders
• Medium and fine grit for use on steel and non-ferrous metal with coarser grit sizes even suitable for wood and plastic

See full description
Specifications for CS 561 Fibre Discs, 180x22mm, Grit 80 (Pack of 25)
  • Standards Met
    EN 13743
  • Backing Material
    Fibre
  • Bore Type
    Star Shaped Hole
  • Bore Diameter
    30mm
  • Grit
    80
  • Diameter
    180mm
  • Applications
    Cutting
    Surface Preparation
    Stock Removal
  • Colour
    Maroon
  • Vacuum Hole Design
    1 Hole
  • Abrasive Material
    Aluminium Oxide
  • Maximum Operating Speed
    8500rpm
  • Suitable For
    Right Angle Grinder
  • Grit Grade
    Coarse
  • Compatible Materials
    Wood
    Plastic
    Non-Ferrous Metals
  • Bonding
    Resin
  • Series
    CS561
  • MFR Part No.
    11064

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome