Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
Cubitron Film Disc 775L 152mm No Hole 150+
By 3M
Order Code:
ZT3948093S
£1.09
each
Inc VAT (20%)
£272.50 minimum order value
Add to basket
Minimum order quantity: 250.
Get it by
Tue, 14th Jan
In Stock
GBP
272.50
https://www.zoro.co.uk/shop/abrasives/sanding-discs/cubitron-film-disc-775l-152mm-no-hole-150%2B/p/ZT3948093S
Add to quotation
View all Sanding Discs
Description
Cubitron Film Disc 775l, 152mm, No Hole, 150+
Specifications
Specifications for Cubitron Film Disc 775L 152mm No Hole 150+
Diameter
152mm
Product Type
Film Disc
Grit
150+
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome