0
1

Dry Wall Sanding Disc for Vitrex Machines 225mm Assorted (Pack 10) FAIADRYDISCV

Order Code: ZT2594202S

£14.99 Inc VAT (20%)


Description

These Faithfull 225mm Sanding Discs have a 8 hole dust extraction pattern to fit Vitrex Long Reach sanding machines. The hook & loop backing allows easy fitting and removal. Coated with hard-wearing blue fired aluminium oxide grit that is suitable for use on drywall. This pack contains 10 Discs 2 x 80 grit, 4 x 100 grit and 4 x 120 grit.

See full description
Specifications for Dry Wall Sanding Disc for Vitrex Machines 225mm Assorted (Pack 10) FAIADRYDISCV
  • Grit
    Assorted
  • Type
    Hook & Loop
  • Diameter
    225mm
  • Pack Quantity
    10
  • Disc Type
    Hook & Loop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome