Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
F293 115X22MM Abrasive Discs Grit 36
By Norton Saint Gobain
1 Review
Order Code:
ZT1032244X
£0.65
each
Inc VAT (20%)
£3.25 minimum order value
Quantity
Price
Discount
1 - 49
£0.65
0%
50 +
£0.62
4.5%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-13
working days
Available
GBP
3.25
https://www.zoro.co.uk/shop/abrasives/sanding-discs/f293-115x22mm-abrasive-discs-grit-36/p/ZT1032244X
Add to quotation
View all Sanding Discs
Description
115mm Diameter x 22mm Bore
Tags:
#BulkDiscount
Specifications
Specifications for F293 115X22MM Abrasive Discs Grit 36
Bore Diameter
22mm
Grit
36
Diameter
115mm
Product Type
Abrasive Discs
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome