Fibre Sanding Discs 115mm x 100 Grit Zirconiated Pk25 ABFD115100Z

Order Code: ZT3112892S

£33.99 Inc VAT (20%)


Description

Abracs Fibre Sanding Discs 115mm X 100 Grit Zirconiated Pk25 ABFD115100Z DS45100

Features:

115mm diameter
100 grit zirconiated abrasive
Pack of 25 discs
Fibre backing
For use with angle grinders
Ideal for sanding metal, wood, and plastic
Benefits:

Fast and efficient sanding
Long lasting abrasive
Excellent finish
Safe and easy to use
Applications:

Metalworking
Woodworking
Plasticworking
General purpose sanding
Specifications:

Diameter: 115mm
Grit: 100
Backing: Fibre
Pack size: 25 discs
Order your Abracs Fibre Sanding Discs today and experience the difference!

See full description
Specifications for Fibre Sanding Discs 115mm x 100 Grit Zirconiated Pk25 ABFD115100Z
  • Diameter
    115mm
  • Grit
    100
  • Product Type
    Fibre Sanding Discs
  • Applications
    Metalworking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome