Fibre Sanding Discs 178mm x 36 Grit Aluminium Oxide Pk25 (7inch) ABFD178036A

Order Code: ZT3113103S

£109.99 Inc VAT (20%)


Description

Abracs Fibre Sanding Discs 178mm X 36 Grit Al/Ox Pk25 (7inch) ABFD178036A DS736

Features:

178mm (7 inch) diameter
36 grit aluminum oxide
Pack of 25 discs
Fibre backing for fast and efficient sanding
Ideal for a variety of sanding applications, including wood, metal, and plastic
Benefits:

Removes material quickly and evenly
Leaves a smooth, finished surface
Long lasting and durable
Economical pack of 25 discs
Applications:

Wood
Metal
Plastic
Specifications:

Diameter: 178mm (7 inch)
Grit: 36
Backing: Fibre
Pack size: 25 discs
Order your Abracs Fibre Sanding Discs today and experience the difference!

See full description
Specifications for Fibre Sanding Discs 178mm x 36 Grit Aluminium Oxide Pk25 (7inch) ABFD178036A
  • Grit
    36
  • Applications
    Wood, Metal, Plastic
  • Material
    Aluminium Oxide
  • Diameter
    178mm (7 inch)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome