0
1
2

General Purpose Aluminium Oxide Fibre Discs


Select
£0.25 Inc VAT (20%)


See all variants from £0.25

Description

These York discs are suitable for use on steel, stainless steel, non ferrous metals and cast iron. The extensive grit range means you will find exactly the right product for every job. With these discs, even the most difficult surfaces can be worked and finished with ease.

High speed penetration of tough and high tensile materials combined with long disc life and optimum flexibility ensure York sanding discs give first class performance every time.

Recommended for use with all portable grinders and sanders.

Feature Attributes

Vacuum Hole Design:
No Hole
Abrasive Material:
Aluminium Oxide
Backing Material:
Fibre
Series:
VA113
MFR Part No.:
VA113
Colour:
Brown
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome