Goblet Sanding Mop 75mm 240 Grit

Order Code: ZT3928038S

£3.39 Inc VAT (20%)

Currently unavailable

Description

Hardwearing nylon fibre mop for sanding and cleaning concave surfaces in wood and metal. 6mm arbor, suitable for use with most power drills.

Specifications for Goblet Sanding Mop 75mm 240 Grit
  • Product Type
    Sanding Mop
  • Arbor Size
    6mm
  • Grit
    240
  • Diameter
    75mm
  • Material
    Nylon Fibre