GQS075 76mm Quickchange Disc Holder

Order Code: ZT4795874S

£17.29 Inc VAT (20%)


Description

The S-Type Standard Holder for Quickchange Discs quickly and efficiently attach quickchange discs to power tools. Compatible with various tools and designed for S-type connections, this disc holder enhances productivity and improves performance.

Features and Benefits
• The S-type connection ensures a stable attachment, preventing discs from slipping during operation and enhancing safety
• 6mm Spindle is compatible with various tools, providing a firm grip and easy integration into toolkits
• Facilitates rapid disc changes, minimising downtime and maximising productivity
• Crafted from high-quality materials to withstand rigorous use in diverse applications

Typical Applications
• Holds Quickchange discs to allow for smoothing out rough edges, weld seams, and surface imperfections on metal
• Suitable for the removal of burs and sharp edges from machined metal parts
• Allows for the smoothing of wooden surfaces in preparation for finishing or painting
• Used to hold discs to strip old paint, rust, or corrosion from vehicle bodies and parts

See full description
Specifications for GQS075 76mm Quickchange Disc Holder
  • Type
    S-Type Disc Holder
  • MFR Part No.
    GQS075
  • Diameter
    76mm
  • Shank Type
    Plain
  • Shank Diameter
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome