Hook-and-Loop Sanding Disc Set 150mm - SSDS01

Order Code: ZT3108776S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Hook-and-loop sanding discs suitable for all wood types. Ideal for sanding, paint, varnish, filler and smoothing out edges. Hook-and-loop backed for easy installation and removal. Compatible with most Ø150mm disc sanders with a hook-and-loop backing pad including Sealey Model No's CP108VSPBO and other leading brands. Includes grit sizes T60 (x2) , T120 (x4) , T240 (x4) .
• HOOK-AND-LOOP - Sanding discs suitable for all wood types.
• MULTIPLE USAGE - Ideal for the sanding of paint, varnish, filler and smoothing out edges.
• COMPATIBLE - Compatible with most Ø150mm disc sanders with a hook-and-loop backing pad. Compatible with Sealey CP108VSPBO and other leading brands.
• INCLUDES - Grit sizes; T60 (x2) , T120 (x4) , T240 (x4) .
• HOOK-AND-LOOP - Backed for easy installation and removal.

See full description
Specifications for Hook-and-Loop Sanding Disc Set 150mm - SSDS01
  • MFR Part No.
    SSDS01
  • Disc Diameter
    150mm
  • Grit
    60, 120, 240
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome