HSS-Cobalt S/SDRills 1/16"-1/2" x1/32" (Set of 15)

Order Code: ZT4792823S

£8.99 Inc VAT (20%)


Description

The aluminium oxide resin fibre discs deliver efficient stock removal on a range of materials, including alloy steel, stainless steel (inox), aluminium, and wood. Suitable for both stock removal and finishing, these versatile sanding discs provide reliable performance, ensuring smooth and efficient surface processing.

Features and Benefits
• Ideal for low-cost applications.
• Versatile for use on a range of materials
• Available in a range of sizes and grits to suit your needs

Typical Applications
• Deburring and finishing low alloy steel and stainless steel (inox) parts
• Smoothing and preparing wooden surfaces for finishing or painting
• Preparation and finishing of aluminium parts in the automotive industry
• Prepping and finishing components made of various materials, ensuring consistent quality
• Regular upkeep and refurbishment of equipment and structures made from metal and wood

See full description
Specifications for HSS-Cobalt S/SDRills 1/16"-1/2" x1/32" (Set of 15)
  • Applications
    Stock Removal/Finishing
  • MFR Part No.
    GRFDA115036
  • Colour
    Brown
  • Backing Material
    Cloth
  • Grit
    36
  • Abrasive Material
    Aluminium Oxide
  • Diameter
    115mm
  • Bore Diameter
    22mm
  • Standards Met
    FEPA
  • Bore Type
    Round Hole
  • Maximum Operating Speed
    13300rpm
  • Vacuum Hole Design
    1 Hole
  • Grit Grade
    Extra Coarse
  • Bonding
    Resin
  • Suitable For
    Right Angle Grinder
  • Compatible Materials
    Non-Ferrous Metals
  • Series
    GRFDA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome