Mirka Abranet Strips Assorted Grits 180,240,320, 400, 600 25 pk

Order Code: ZT1206749S

£15.99 Inc VAT (20%)


Description

Abranet Strips 70x125mm. Abranet is a revolutionary new sanding material for dust-free sanding. This unique patented sanding material contains thousands of small holes, making it possible to effectively vacuum dust and other particles away without clogging the disc surface. The result is seen as a very uniform sanding pattern and a perfectly smooth surface. Since the amount of airborne dust has been minimised, the work environment is remarkably improved. Abranet has been developed for sanding filler, primers, lacquers, composite materials and a large number of other materials. This is a durable long-lasting sanding material.

The assorted pack includes 5 grits – 180,240,320, 400, and 600 grit. There are 5 sheets of each grit in this pack.

Assorted Pack: A70125AS25

See full description
Specifications for Mirka Abranet Strips Assorted Grits 180,240,320, 400, 600 25 pk
  • MFR Part No.
    A70125AS25
  • Grit
    Assorted
  • Applications
    Sanding filler