Multi-Purpose Cutting Disc 230 x 22mm

Order Code: ZT2593886S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 +£5.985%


Description

The Flexovit Multi Purpose Cutting Disc is suitable for use with a wide range of general building materials. Cuts steel, stainless steel, aluminium, stone, ceramics and tiles. Reduced noise, less dust and minimal workpiece wastage. Conforms to EN 12413, OSA. Specification: Size: 230mm Width: 1.9mm Bore: 22.23mm Max. RPM: 13,300

See full description
Specifications for Multi-Purpose Cutting Disc 230 x 22mm
  • Diameter
    230mm
  • Bore Diameter
    22mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome