0
1

P-37546 Sanding Discs 320 Grit 150mm (Pack of 10)

Order Code: ZT3587986S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Makita P-37546 Sanding Discs 150mm 320 Grit (Pack Of 10)
The Makita P-37546 is a Pack of 10, 150mm Diameter, Sanding Pads with a 320 Grit rating and 6 Holes for dust extraction. They give an excellent sanding performance for professional use. Use dust extractor for improved health. Velcro fitting provides smoother sanding, perfect for use with random orbit sanders. The grit size is determined by the number of holes per square inch required by a sieve designed to collect the grit. The smaller the number, the coarser the cut. Compatible with: Makita BO6030, BO6040, BO6050J: Bosch, B&D, DeWalt and Metabo.

Features:
Application: Sanding wood, regular steel and floor sanding
Extra hard wearing aluminium oxide and velcro backed disc
6 holes for dust extraction
Material: Wood, Regular Steel, Painted Wood
Specification:
Part Number: P-37546
Diameter: 150mm
Grit: 320
Velcro Backed: Yes
Pack Quantity: 10

See full description
Specifications for P-37546 Sanding Discs 320 Grit 150mm (Pack of 10)
  • Grit
    320
  • Diameter
    150mm
  • Product Type
    Sanding Discs
  • Abrasive Material
    Aluminium Oxide
  • Pack Quantity
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome