Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Sanding Discs
P-43664 125MM Sanding Disc P120 (Pk-50)
By Makita
2 Review
Order Code:
ZT1043912P
£21.99
Inc VAT (20%)
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/abrasives/sanding-discs/p-43664-125mm-sanding-disc-p120-pk-50/p/ZT1043912P
Add to quotation
Schedule an order and save 5%
View all Sanding Discs
Description
Abrasive discs.
Specifications
Specifications for P-43664 125MM Sanding Disc P120 (Pk-50)
MFR Part No.
P-43664
Grade
P120
Disc Diameter
125mm
Vacuum Hole Design
8 Hole
Abrasive Material
Aluminium Oxide
Grit
P120
Mounting Type
Hook & Loop
Diameter
125mm
Backing Material
Paper
Model Number
P-43664
Disc Type
Coated Disc Pack
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome