Razorstar F990S Fibre Discs, Pack of 25


Select
£59.99 Inc VAT (20%)


See all variants from £59.99

Description

The Norton RazorStar® Fibre Discs have been meticulously engineered with shaped ceramic grain to imrpove your grinding experience. Designed to deliver exceptional performance, these discs boast a higher cut rate to ensure efficient material removal with every use. The engineered ceramic grain not only extends the disc's lifespan, but it also maintains a cooler cut, reducing heat buildup and minimizing the risk of thermal damage to the workpiece. Whether you're tackling tough metalworking projects or precision surface preparation tasks, Norton RazorStar® Fibre Discs guarantee superior results and unmatched durability.

Features and Benefits
• A breakthrough innovation of razor-sharp ceramic grain with a tough microstructure cuts faster and removes more material
• Unique, patented grain geometry means new, sharp cutting edges are exposed as the grain fractures during grinding providing consistent cut rate and unparalleled disc life
• The sharp grain and top-size layer combine to significantly reduce heat generation, resulting in less thermal damage of the work piece

Typical Applications
• Can be used across industries for standard grinding and deburring activities

Feature Attributes

Grit:
36
Series:
RazorStar
Bore Type:
Coated Abrasives
Abrasive Material:
Ceramic
Backing Material:
Fibre
Bore Diameter:
22 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome