0
1

RB377YX - 50MM Fast Lock Sanding Discs -120 Grit

Order Code: ZT1188617X

£0.54each Inc VAT (20%)
£2.70 minimum order value
QuantityPriceDiscount
1 - 49£0.540%
50 +£0.523.5%

Minimum order quantity: 5.

Description

Heavy and semi-flexible aluminum oxide cloth

Product Benefits:
Special aluminum oxide grain mix provides high stock removal rates in the coarse grit range.
Very constant surface quality in the fine grit range.
Polyester/cotton cloth backing ensures smooth running for belts and wide belts.
Universal use for dry and wet grinding.

Applications:
Flat grinding on stationary belt and wide belt grinding machines.
Centerless grinding of tubes, rollers and bars on stationary belt grinding machines.
Deburring of stampings out of steel and stainless steel and castings out of aluminum and out of other non-ferrous metals on stationary grinding machines or hand-held belt grinders.

See full description
Specifications for RB377YX - 50MM Fast Lock Sanding Discs -120 Grit
  • Vacuum Hole Design
    No Hole
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    6058177
  • Grade
    P120
  • Disc Diameter
    50mm
  • Backing Material
    YX Weighted Cloth
  • Grit
    P120
  • Series
    RB377YX
  • Diameter
    50mm
  • Disc Type
    Coated Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome